Beli ethernet switch di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- Phoenix Contact Industrial Ethernet SwitchDeskripsi:PoE+ Ethernet switch conforms to IEEE 802.3at. Includes four PoE+ ports and one standard RJ45 port, all with 10/100 Mbps speeds.
- Netgear Gigabit Ethernet Unmanaged SwitchDeskripsi:NETGEAR 300 Switch Series menampilkan 8 port gigabit ethernet. Switch SOHO ini plug-and-play dengan port yang tidak dikelola yang tidak memerlukan konfigurasi tambahan pada kinerja non-blocking penuh. Ini adalah model V3 terbaru dari switch tidak terkelola GS308.
- tp-link 5Port 10-100Mbps Desktop Switch with 4Port PoEDeskripsi:5× 10/100 Mbps RJ45 ports 4× PoE ports transfer data and power on individual cables Works with IEEE 802.3af compliant PDs Up to 250 m data and power transmitting range under Extend Mode** Priority Mode ensures high priority of ports 1–2 to guarantee the quality of sensitive application Supports PoE Power up to 41 W for all PoE ports* Plug and play with no configuration requiredatribut:
- Interface: • 5x10/100 Mbps RJ45 Ports (Ports 1–4 support 802.3af PoE)• AUTO Negotiation• AUTO MDI/MDIX
- Environment: Operating Temperature (°C): 0-40 (32-104°F)Storage Temperature (°C): -40 to 70 (-40 to 158°F)Operating Humidity: 10-90% RH non-condensingStorage Humidity: 5-90% RH non-condensing
- Dimensions (WxDxH) (inch): 3.9x3.9x1.0 (100x98x25mm)
- External Power Supply (V/A): External Power Adapter (Output: 53.5 DC/0.81)
- Maximum Heat Dissipation (BTU/hour): • 6.48 (no PD connected)• 160.27(with 41W PD connected)
- Maximum Power Consumption (W): 1.9 (220/50Hz, no PD connected), 47 (220/50Hz, with 41W PD connected)
- Packet Forwarding Rate (Mpps): 0.744
- tp-link LiteWave Fast Ethernet SwitchDeskripsi:5-port 10/100 Mbps desktop switch. LS1005. 5 10/100 Mbps RJ45 auto-negotiated ports that support Auto-MDI/MDIX. Green Ethernet technology saves energy. IEEE 802.3X data flow control ensures reliable data transfer. Plastic body, desk design. Plug-and-play, no configuration required. The fanless design guarantees quiet operation.atribut:
- External Power Supply (V/A): External Power Adapter (Output: DC 5/0.6)
- tp-link SOHO Desktop Switchatribut:
- External Power Supply (V/A): External Power Adapter(Output: 5.0 DC / 0.6)
- Dimensions (mm): 103.5x70x22
- Certification: FCC, CE, RoHs
- Maximum Heat Dissipation (BTU/hour): 6.38
- Power Consumption (W): Max. 1.87 (220V/50Hz)
- Transmission Method: Store and Forward
- EMKO Auto Start Moto-Pump Protection & ControllerDeskripsi:Parameter configuration via RS-232 serial communication, Log last 50 events & alarm information with measured values, Statistics records, 3 resistive sender inputs for Level, Temperature and Oil pressure, Configurable 3 inputs and 2 outputs, Engine control, Compatible to Diesel or Gas generators, RTC: -Optional Real Time Clock -Trans-Cable.Serial RS-232 Serial Communication Cable is optional.atribut:
- Dimensions (mm): 111x81x61
- Panasonic Intermediate Tension Insulatoratribut:
- Compatibility: For 60A/150A
- TRUSCO Number: 836-0782
- Hikvision Fast Ethernet Unmanaged POE SwitchDeskripsi:DS-3E0106P-E/M switches are layer 2 unmanaged PoE switches, providing advanced PoE power supply technology on the basis of high-performance access to ensure stable data upload. The switches support long range function.
- Pro'sKit Wire Ferrule Crimp Tool-Square CrimpDeskripsi:Pin terminal insulated & non-insulated wire ferrulesCompact DesignRatcheting ReleaseCrimping Pressures Adjustmentatribut:
- Material: S45C
- Handle: PVC
- HRC: 45°±2°
- Application: AWG 28-7, DIN 0.08-10 mm², JIS 0.20-5.5 mm²
- Overall Length (mm): 173
- Individual Packing: Blister Card
- monotaro.id Amplop Coklat A4 SegelDeskripsi:monotaro.id amplop coklat adalah amplop berwarna coklat dengan material kertas berkualitas dalam 2 gramasi, yakni 80 gsm dan 90 gsm, sehingga menghasilkan amplop coklat yang tidak mudah rusak. monotaro.id amplop coklat, tersedia dalam berbagai ukuran, mulai dari ukuran kabinet sampai dengan ukuran A3, juga ada pilihan fitur dengan seal dan tanpa seal. Terkait warna, monotaro.id amplop coklat menyediakan warna coklat dan golden brown yang bisa dijadikan alternatif untuk mendukung kegiatan surat menyurat perusahaan.atribut:
- Color: Coklat
- Size Paper: A4
- Dimensions (mm): 215x300
- PROLiNK Gigabit PoE Switch 8-PortDeskripsi:Standards : IEEE 802.3, IEEE 802.3u, IEEE 802.3x, IEEE 802.3af, IEEE 802.3at, IEEE 802.3ab, IEEE 802.3az Interface : 8 x 10/100/1000Mbps Auto Negotiation ports Cable Type : - 10Base-T: UTP category 3,4,5 cable (maximum 100m) - 100Base-T: UTP category 5,5e cable (maximum 100m) - 1000Base-T: UTP category 5e,6 cable (maximum 100m) LED Indicator : - Per port: 10/100M Link/Act:Orange, 1000M Link/Act:Green, PoE:Yellow - Per device: Power:Green, PoE MAX1/MAX2:Yellow PoE Power on RJ45 : Power+: pin 1 & pin 2; Power-: pin 3 & pin 6 MAC Address List : Automatically learning, automatically update 4K table Frame Filtering & Forward Rate : 10Mbps: 14880pps; 100Mbps: 148800ppd; 1000Mbps: 1488000pps Environment : - Operating Temperature: 0°C to 40°C - Storage Temperature: -10°C to 70°C - Operating Humidity: 10% to 90% non-condensing - Storage Humidity: 5% to 90% RH, non-condensing Package Content : - 1 x PROLiNK PSG801P - 1 x Power Cord - 2 x Rack-mount Bracket - 8 x Screw - 4 x Rubber Feet - 1 x Quick Installation Guide (QIG)atribut:
- Number of Port: 8
- Switching Capacity: Up to 16G
- Power Supply (W): 150
- BELDEN Plugs (Connector)atribut:
- Connector: RJ45
Daftar Harga ethernet switch Terbaru March 2026
| MOXA Industrial Unmanaged Ethernet Switch | Rp2.999.900 |
| Phoenix Contact Industrial Ethernet Switch | Rp2.099.900 |
| Netgear Gigabit Ethernet Unmanaged Switch | Rp879.900 |
| tp-link 5Port 10-100Mbps Desktop Switch with 4Port PoE | Rp379.900 |
| tp-link LiteWave Fast Ethernet Switch | Rp87.900 |
| tp-link SOHO Desktop Switch | Rp98.900 |
| EMKO Auto Start Moto-Pump Protection & Controller | Rp2.199.900 |
| Panasonic Intermediate Tension Insulator | Rp3.899.900 |
| IDEC Ethernet Switch | Rp2.099.900 |
| Hikvision Fast Ethernet Unmanaged POE Switch | Rp689.900 |
Data diperbarui pada 06/03/2026 (Harga belum termasuk PPN)






























































































































































%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Alat%20Keselamatan%20Kerja/Kantong%2C%20Tas/Tempat%20Perkakas/KRISBOW%20Tas%20Perkakas/b5P104583401-4.jpg)


/mgP103242808-1.jpg)